HTD Timing Pulley
Profile | 5m |
---|---|
Number of teeth | 60 |
Belt width | 25 mm |
Profile | 5m |
---|---|
Number of teeth | 60 |
Belt width | 25 mm |
Material | aluminium |
Type | 6w |
Pitch diameter | 95.49 mm |
Outer diameter | 94.35 mm |
Total width | 40.5 mm |
Hub diameter | 45 mm |
Pre-borehole | 8 mm |
Usually arrives within 14 working days