MECALINE 890156 30-5M-25F P30-5M-25MMPB PILOT BORED TIMING PULLEY-
HTD Timing Pulley
See technical informationReferences
Mecaline:30-5M-25F
Rubix:254A9574
Manufacturer :890156
EAN:3660338427077

Product details : MECALINE 890156 30-5M-25F P30-5M-25MMPB PILOT BORED TIMING PULLEY-
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD 30-5M-25F
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Number of teeth | 30 |
| Belt width | 25 mm |
| Material | steel |
| Type | 6f |
| Pitch diameter | 47.75 mm |
| Outer diameter | 46.6 mm |
| Total width | 38.5 mm |
| Hub diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
- Usually arrives within 14 working days
