References
Mecaline:PC14M-38S-90F
Rubix:243A8153
Manufacturer :887873
EAN:3660338412530

Product details : MECALINE PC14M-38S-90 POLY CHAIN SPROCKET
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 14M-38S-90F
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Number of teeth | 38 |
| Belt width | 90 mm |
| Material | steel |
| Type | 6f |
| Pitch diameter | 169.34 mm |
| Outer diameter | 166.54 mm |
| Total width | 136 mm |
| Hub diameter | 141 mm |
| Pre-borehole | 32 mm |
Show UNSPSC/ECL@SS
£ 30.13 excl. VAT
/ Each
£ 36.16 incl. VAT
- Usually arrives within 14 working days
