HTD Timing Pulley
Profile | 8M |
---|---|
Number of teeth | 38 |
Belt width | 50 mm |
Profile | 8M |
---|---|
Number of teeth | 38 |
Belt width | 50 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 96.77 mm |
Outer diameter | 95.39 mm |
Outside diameter incl. flanges | 102 mm |
Total width | 70 mm |
Hub diameter | 75 mm |
Pre-borehole | 15 mm |
Usually arrives within 14 working days