References
Mecaline:PC8M-36S-62F
Rubix:243A8097
Manufacturer :887817
EAN:3660338411977

Product details : MECALINE PC8M-36S-62 POLY CHAIN SPROCKET
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 8M-36S-62F
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 36 |
| Belt width | 62 mm |
| Material | steel |
| Type | 6f |
| Pitch diameter | 91.67 mm |
| Outer diameter | 90.07 mm |
| Total width | 45 mm |
| Hub diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 15.29 excl. VAT
/ Each
£ 18.35 incl. VAT
- Usually arrives within 14 working days
