FENNER SHAFT COUPLING HUB TYRE TYPE FENAFLEX F40B HALFBODY PILOT BORE
Hub for flexible coupling
See technical informationReferences
Fenner:F40B-FEN
Rubix:406A1031
Manufacturer :033A0501



Product details : FENNER SHAFT COUPLING HUB TYRE TYPE FENAFLEX F40B HALFBODY PILOT BORE
Fenaflex coupling is a highly flexible, torsionally elastic coupling which can accommodate simultaneous maximum misalignment in all planes and due to the excellent shock-absorbing properties can reduce vibration and torsional oscillations
Fenaflex F40 type B flange pilot bore
Technical specifications
Attributes
| Size | 40 |
|---|---|
| Material | cast iron |
| Outer diameter | 82 mm |
| Type | flange |
Show UNSPSC/ECL@SS
£ 25.36 excl. VAT
/ Each
£ 30.43 incl. VAT
- Delivery usually within ( 2 ) days
