HRC SHAFT COUPLING SPIDER TYPE 280F TAPER BORE HUB 3525 BUSH SIZE
Hub for flexible coupling
See technical informationReferences
Fenner:HRC280F-FEN
Rubix:406A1245
Manufacturer :045U0002



Product details : HRC SHAFT COUPLING SPIDER TYPE 280F TAPER BORE HUB 3525 BUSH SIZE
HRC semi-elastic flexible couplings are designed for general purpose use particulary on machinery driven from standard IEC electric motors, due to the interacting dog design the shaft connection is fail safe.
HRC Elastomeric coupling - hub size 280 - type F with tapered bore for Taper Lock 3525
Technical specifications
Attributes
| Size | 280 |
|---|---|
| Material | grey cast iron (gg) |
| Max. temperature | 100 °C |
| Weight | 50 kg |
| Min. temperature | -40 °C |
| Colour | black |
| Outer diameter | 275 mm |
| Type | hrc shaft coupling spider type 280f taper bore hub 3525 bush size |
Show UNSPSC/ECL@SS
£ 153.07 excl. VAT
/ Each
£ 183.68 incl. VAT
- Delivery usually within ( 2 ) days
