TIMKEN QF175HINSERT COUPLING INSERT


Couplings

References
timken:QF175HINSERT
rubix:396A0398
ean:0883450052405
Couplings - QF175HINSERT
brand logo

Product details : TIMKEN QF175HINSERT COUPLING INSERT


To connect any drive shaft to a driven shaft, Timken Quick-Flex elastomeric couplings are a smart solution. There is no metal-to-metal contact, due to the urethane insert, so no lubrication is needed. Couplings are use to connect motor to gearbox, gearbox to driven equipment and motors to pumps.

Strengths

The Quick-Flex white insert is made of a heat-resistant urethane compound for use in applications where heat is a concern. This insert can handle temperatures up to 177° C (350° F) and provides torque capabilities equal to our blue insert.

Applications

Timken Quick-Flex couplings stand up to harsh environments and operate efficiently in applications including: motor to gearbox (low torque/high speed), gearbox to driven equipment (high torque/low speed), motors to pumps and any drive shaft to a driven drive shaft.

Technical specifications


Attributes
Logistics dimensions (L x W x H)229x203x102 mm
Logistic Weight1130 g
Packaged dimensions (D x W x H)229x203x102 mm
Package weight1130 g
Show UNSPSC/ECL@SS
£ 387.12 excl. VAT
/ Each
£ 464.54 incl. VAT
  • Usually arrives within 14 working days