MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV 2XL
HV zipped fleece pullover
See technical informationReferences
Mascot:19153-315-22210 2XL
Rubix:378A7178
EAN:5711074787517

Product details : MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV 2XL
• Slim-fit model specifically for women.
• Zipped fastening and inner windproof flap that
insulates against the wind.
• Side pockets with zip closure for secure
storage.
• Interior pockets.
• Removable badge holder.
• Zipped fastening and inner windproof flap that
insulates against the wind.
• Side pockets with zip closure for secure
storage.
• Interior pockets.
• Removable badge holder.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Material | 94% polyester/6% elastane |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
