MASCOT 15903 MILDURA FLEECE JACKET HV YEL M


Fleece jacket Mildura yellow

References
mascot:15903-270-17-M
rubix:211A6783
ean:5711074357673
Fleece jacket Mildura 15903-270-17 / M
brand logo
brand logo
Technical specifications
Colouryellow
Sizem
Class EN204713
See all Specifications

Product details : MASCOT 15903 MILDURA FLEECE JACKET HV YEL M


Front zipper hidden behind fabric prevents ingress of dirt and dust. Chest pocket with vertical zip and easy access - suitable for mobile phone. Extra protection against the cold with an extended back. Elastic at the cuffs. Additional safety with vertical reflective strips that connect with the horizontal reflectors.
brand logo

Technical specifications


Attributes
Logistic Weight800 g
Colouryellow
Sizem
Class EN204713
Main materialpolyester
Grammage250 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 76.18 excl. VAT
/ Each
£ 91.42 incl. VAT
  • Usually arrives within 14 working days