SMC RSG40-20BD STOPPER CYLINDER


Stopper Cylinder

References
smc:RSG40-20BD
rubix:2606959
brand logo
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke20 mm
Cylinder diameter40 mm
See all Specifications

Product details : SMC RSG40-20BD STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
•Adjustable height stopper cylinder
•Double acting & single acting available
•Bore sizes: 40mm, 50mm
•Stroke range: 20mm to 30mm
•Auto switch capable

Magnet: None
Bore Size: 40mm
Piping: Screw-in Piping
Stroke: 20mm
Action: B (Double Acting w/Spring)
Rod End Configuration: D (Lever Style (Energy Absorption Adjustable), w/Locking Mechanism)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Auto switch mounting bracket: None

Technical specifications


Attributes
Logistic Weight1380 g
Typestopper cylinder
Cylinder stroke20 mm
Cylinder diameter40 mm
Show UNSPSC/ECL@SS
£ 259.74 excl. VAT
/ Each
£ 311.69 incl. VAT
  • Delivery usually within ( 19 ) days