ENERPAC P80 HAND PUMP


Hydraulic Hand Pump

References
enerpac:P80
rubix:80060222
ean:0662005107407
brand logo
brand logo
Technical specifications
Oil capacity2200 cm³
Nominal pressure700 bar
See all Specifications

Product details : ENERPAC P80 HAND PUMP


Strengths

Reduced handle effort and ergonomic grip for less operator fatigue
Vent free reservoir eliminates spills
Quick grip handle allows for easy transport
Integral reservoir over-pressurization protection

Applications

Transporting Reactor Vessel Head Replacement Components;Leak Free Connections on Critical Joints with Hydraulic Tensioners;Lifting Heavy Mining Trucks Quickly and Safely using the PowR-Lock Portable Lift System;Repositioning of a Satellite Earth Station Antenna;Pulling Pins on an Oil Well Casing Elevator Spider;Safely Removing Corroded Nuts with a Hydraulic Nut Cutter;Stud Removal on a Stacker Reclaimer with Hydraulic Tensioners;Safely Erecting a Bridge Over Water with a Hydraulic Driven Launching Nose;Replacing Bridge Bearings without Interrupting Traffic to the Second Bosphorus Bridge

Technical specifications


Attributes
Oil capacity2200 cm³
Nominal pressure700 bar
Weight10.7 kg
TypeHand Pump
Show UNSPSC/ECL@SS
£ 1,291.88 excl. VAT
/ Each
£ 1,550.26 incl. VAT
  • Usually arrives within 14 working days