References
SMC:PB1013A-F01
Rubix:265A1603
Manufacturer :00735188
EAN:3618036273717

Documents
Product details : SMC PB1013A-F01
The PB series is a compact, single acting diaphragm pump which is suitable for transfer and recovery of a wide variety of fluids. The PB series is available with a built-in solenoid valve or in an air operated style. Space is saved due to the centralization of piping and wiring areas on the top and bottom surfaces.
PB101xA, Process Pump, Body Wetted Parts: Polypropylene/Stainless Steel
Strengths
Low particle generation due to the diaphragm structure
Flammable fluids can be used
Self-priming makes priming unnecessary. Sucks the liquid even if the pump is dry
Assembled in a clean room. Double packaged (PB1313A)
Easy to adjust the flow rate by the frequency of ON/OFF of the solenoid valve.
Flammable fluids can be used
Self-priming makes priming unnecessary. Sucks the liquid even if the pump is dry
Assembled in a clean room. Double packaged (PB1313A)
Easy to adjust the flow rate by the frequency of ON/OFF of the solenoid valve.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Nominal pressure | 7 bar |
| Type | process pump |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Weight | 0.11 kg |
| Max speed | 600 rpm |
| Series | pb |
Show UNSPSC/ECL@SS
£ 170.96 excl. VAT
/ Each
£ 205.15 incl. VAT
- Delivery usually within ( 4 ) days