"ASCO E290D0210SA0000 VACUM PUMP 290 SERIES NEXT GEN 1/2""BSP"
Seat Valve
See technical informationSee documentsReferences
Asco:E290D0210SA0000
Rubix:237A7245
Manufacturer :E290D0210SA0000
EAN:3661475004077



Documents
Product details : "ASCO E290D0210SA0000 VACUM PUMP 290 SERIES NEXT GEN 1/2""BSP"
Strengths
•Suitable for a broad range of industrial machines and manufacturing process High reliability, long service life and exceptional and repeatable tight shut-off
Adjustable actuator enables 360° access to pilot port
Modular design provides exceptional flexibility
Large piloting orifice and low hysteresis creates fast cycle times
Anti-water hammer design and back pressure resistant
High performance, maintenance-free actuator and stuffing box
Easy and fast maintenance without the need to remove valve body from pipework
Adjustable actuator enables 360° access to pilot port
Modular design provides exceptional flexibility
Large piloting orifice and low hysteresis creates fast cycle times
Anti-water hammer design and back pressure resistant
High performance, maintenance-free actuator and stuffing box
Easy and fast maintenance without the need to remove valve body from pipework
Applications
Chemical;Oil;Gas and Paint Coating Industries
Technical specifications
Attributes
| Nominal pressure | 10 bar |
|---|---|
| Type | seat valve |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 220.18 excl. VAT
/ Each
£ 264.22 incl. VAT
- Delivery usually within ( 6 ) days
