PARKER PGP517A0440CM1H3ND7D5B1B1 GEARPUMP 3339111314


Aluminium Pump

References
parker hannifin:PGP517A0440CM1H3ND7D5B1B1
rubix:156A2710
manufacturer :3339111314
brand logo
brand logo
Technical specifications
Nominal pressure250 bar
See all Specifications

Product details : PARKER PGP517A0440CM1H3ND7D5B1B1 GEARPUMP 3339111314


Parker’s Aluminum Pump PGP517 Series fixed displacement gear pump offers high performance and high power density dues to its aluminum construction, making it an ideal selection for the Aerial, Agriculture, Construction, Forestry, Material Handling, and Turf Equipment markets. It is available as a standard pump, clutch pump, tandem pump or as a pump with a priority flow valve including primary circuit relief valve

Strengths

Three-piece construction for distribution flexibility
Aluminum pumping sections for light weight
Journal bushings for long life
Pressure balanced thrust blocks for high efficiency
Multiple sections available

Applications

Power Steering Pumps Priority Valves Available;Brake Pump;Brush Chipper;Trencher Pump;Hydraulic Power Unit;Aerial Lift;Transfer Pump;Lube Pump

Technical specifications


Attributes
Nominal pressure250 bar
Min. temperature15 °C
Max. temperature80 °C
Weight41 kg
Max speed3400 rpm
TypeAluminium Pump
Show UNSPSC/ECL@SS
£ 639.75 excl. VAT
/ Each
£ 767.70 incl. VAT
  • Usually arrives within 14 working days