References
SMC:LSP111-6A2
Rubix:393A4563
Manufacturer :LSP111-6A2

Documents
Product details : SMC LSP111-6A2 LIQUID DISPENSE PUMP
Liquid dispense pump
Dispense volume up to 200 µl
Repeatability: ±1%
Adjustment of dispense volume is possible
Shut-off function
Self-contained system.
Strengths
Dispense volume up to 200 µl.
Repeatability: ±1%.
Adjustment of dispense volume is possible.
Shut-off function.
Self-contained system.
Technical specifications
Attributes
| Type | liquid dispense pump |
|---|---|
| Min. temperature | 10 °C |
| Max. temperature | 50 °C |
| Weight | 0.09 kg |
Show UNSPSC/ECL@SS
£ 233.50 excl. VAT
/ Each
£ 280.20 incl. VAT
- Usually arrives within 14 working days