References
SKF:729124
Rubix:184097
EAN:7316576610677



Product details : SKF HYD PUMP 729124
The SKF 729124 hydraulic pump is a robust and precise tool designed for bearing mounting and dismounting operations using SKF hydraulic nuts up to the HMV 54E model. With a maximum pressure of 100 MPa, it also allows oil to be injected for efficient bearing dismounting. Its compact design, built-in pressure gauge, and carrying case make it easier and more efficient to use in the field.
Features:
The SKF 729124 hydraulic pump is designed to provide safe and efficient handling during the mounting or disassembly of high-pressure mechanical components. It operates in a single step and delivers a flow rate of 5 ml per stroke, allowing for precise pressure control. It comes filled with SKF LHMF 300 mounting fluid, and its oil tank capacity is 250 cm³, enabling extended use without frequent refilling. A built-in analog pressure gauge allows for continuous pressure monitoring, while a 1,500 mm high-pressure hose with a quick-connect coupling facilitates connections in the field. The entire unit is packaged in a sturdy carrying case for mobile and protected use. It is compatible with SKF hydraulic nuts up to the HMV 54E model, as well as for oil injection applications up to 100 MPa.
Specifications:
- Maximum pressure: 100 MPa
- Oil reservoir capacity: 250 ml
- Volume per stroke: 5 ml
- Volume per stroke, phase 2: 0.5 cm³
- Pump type: manual, single-stage
- Pressure gauge: yes, analog
- Hose length: 1,500 mm
- Connection: G 1/4 (male)
- Fluid: LHMF 300 (included; pump is pre-filled)
- Force required at maximum pressure: 300 N
- Pump dimensions (W x L x H): 95 x 380 x 130 mm
- Case dimensions: 530 x 110 x 360 mm
- Operating temperature: 10 °C to 35 °C
- Storage temperature: 10 °C to 40 °C
- Permissible relative humidity: 0 to 75%, non-condensing
- Total weight: 4.3 kg
- Pump body material: steel.
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Features:
The SKF 729124 hydraulic pump is designed to provide safe and efficient handling during the mounting or disassembly of high-pressure mechanical components. It operates in a single step and delivers a flow rate of 5 ml per stroke, allowing for precise pressure control. It comes filled with SKF LHMF 300 mounting fluid, and its oil tank capacity is 250 cm³, enabling extended use without frequent refilling. A built-in analog pressure gauge allows for continuous pressure monitoring, while a 1,500 mm high-pressure hose with a quick-connect coupling facilitates connections in the field. The entire unit is packaged in a sturdy carrying case for mobile and protected use. It is compatible with SKF hydraulic nuts up to the HMV 54E model, as well as for oil injection applications up to 100 MPa.
Specifications:
- Maximum pressure: 100 MPa
- Oil reservoir capacity: 250 ml
- Volume per stroke: 5 ml
- Volume per stroke, phase 2: 0.5 cm³
- Pump type: manual, single-stage
- Pressure gauge: yes, analog
- Hose length: 1,500 mm
- Connection: G 1/4 (male)
- Fluid: LHMF 300 (included; pump is pre-filled)
- Force required at maximum pressure: 300 N
- Pump dimensions (W x L x H): 95 x 380 x 130 mm
- Case dimensions: 530 x 110 x 360 mm
- Operating temperature: 10 °C to 35 °C
- Storage temperature: 10 °C to 40 °C
- Permissible relative humidity: 0 to 75%, non-condensing
- Total weight: 4.3 kg
- Pump body material: steel.
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Strengths
- Enables precise installation and removal thanks to controlled pressure up to 100 MPa;
- Easy to use with a single-stage manual pump;
- Prevents leaks and ensures safety thanks to a built-in pressure gauge;
- Ready to use, delivered pre-filled with SKF LHMF 300 mounting fluid;
- Easy to transport thanks to a sturdy carrying case with all accessories included;
- Compatible with SKF hydraulic nuts up to model HMV 54E;
- Reduces on-site service time thanks to the quick-connect coupling and high-pressure hose.
- Easy to use with a single-stage manual pump;
- Prevents leaks and ensures safety thanks to a built-in pressure gauge;
- Ready to use, delivered pre-filled with SKF LHMF 300 mounting fluid;
- Easy to transport thanks to a sturdy carrying case with all accessories included;
- Compatible with SKF hydraulic nuts up to model HMV 54E;
- Reduces on-site service time thanks to the quick-connect coupling and high-pressure hose.
Applications
The SKF 729124 hydraulic pump is ideal for industrial maintenance operations in mechanical environments where the installation or removal of bearings requires high pressure and precise control. It is recommended for use with SKF hydraulic nuts up to model HMV 54E. It is also used in oil injection applications where the pressure does not exceed 100 MPa. This product is used in industrial sectors such as steelmaking, machine tool manufacturing, the maritime industry, and railway maintenance—in any situation requiring fast and reliable interventions with compact and safe equipment.
Technical specifications
Attributes
| Type | hydraulic pump |
|---|---|
| Length | 1500 mm |
Show UNSPSC/ECL@SS
£ 1,123.31 excl. VAT
/ Each
£ 1,347.97 incl. VAT
- Delivery usually within ( 3 ) days
