FAG HEATER400-BASIC-400V BEARING HEATER 400VOLTS BASIC EACH


Induction Heating Device

References
schaeffler:HEATER400-BASIC-400V
rubix:237A3163
manufacturer :0966633080000
ean:4064327301802
brand logo
brand logo
Technical specifications
TypeInduction Heating Device
See all Specifications

Product details : FAG HEATER400-BASIC-400V BEARING HEATER 400VOLTS BASIC EACH


Induction heating is a fast and controlled heating method. In contrast to traditional heating methods, such as furnaces, oil baths, and gas burners, it is the most advanced and simultaneously environmentally friendly form of induction heating. Moreover, this method is much better able to overcome the challenges of heating processes when it comes to precision, energy efficiency, safety, and cost. The robust HEATER-BASICs ensure safe and controlled heating of workpieces. The environmentally friendly induction heating prevents damage to the work-pieces.

Strengths

•Environmentally friendly and energy-efficient heating method
Controlled heating for constantly good mounting quality
More safety for both operator and workpiece
Prevents bearing damage
Preserves original bearing lubrication
Easy to operate
Operating modes: time or temperature control
Robust design with membrane keyboard
For rolling bearings, toothed wheels, couplings, bushings, inner rings of needle and cylindrical roller

Applications

Complete bearings or other ring-shaped ferromagnetic steel parts;including toothed wheels;couplings;bushings Inner rings of cylindrical roller bearings or needle bearings

Technical specifications


Attributes
TypeInduction Heating Device
Length1214 mm
Seriesbasic
ModelHEATER400
Show UNSPSC/ECL@SS
£ 9,472.97 excl. VAT
/ Each
£ 11,367.56 incl. VAT
  • Usually arrives within 14 working days