ANSELL HYFLEX 11-100 MULTIPURPOSE FOAM NITRILE GLOVES 2131A 6 XS
HyFlex 11100
See technical informationReferences
Ansell:11-100-6
Rubix:80176539
Manufacturer :11100060
EAN:0076490004781

Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 2 |
Product details : ANSELL HYFLEX 11-100 MULTIPURPOSE FOAM NITRILE GLOVES 2131A 6 XS
- The only industrial glove designed with Ionic+™, an EPA-registered antimicrobial technology
- Leverages the antimicrobial power of silver to protect gloves from microbial impacts
- All day comfort with high dexterity in a light-weight breathable design
- Self-Sanitizing 360⁰ antimicrobial protection of both the liner and coating
Antimicrobial Protection for High-Traffic Touch Points.
Strengths
- The only industrial glove designed with Ionic+™, an EPA-registered antimicrobial technology - EPA Registration #70927-6
- Self-Sanitizing 360⁰ antimicrobial protection of both the liner and coating
- Ionic+™ is permanent and lasts the life of the product
- Touchscreen compatible for use with a wide range of devices
- Compliant with EU Biocides Regulation 528/2012 for treated articles
- Designed so coating does not inhibit antimicrobial action
- Protects glove from bacterial-related odor, stain, and fabric degradation
Applications
Assembly line|Packaging|Delivery of finished equipment|Event Management/Waitstaff|Cleaning/Maintenance/Repair|Drivers/Operators/Inspectors|Shared surfaces/tools/touchscreens|Cashiers/Clerks/Money Handling|Agriculture
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 2 |
| Main material | nylon |
| Food contact | no |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Usually arrives within 14 working days