ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 10
HyFlex 11-818
See technical informationSee documentsReferences
Ansell:11-818-10
Rubix:80139451
Manufacturer :11818100
EAN:0076490478537





Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Documents
Product details : ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 10
- Barehand-like tactility
The seamless 18 gauge nylon and spandex liner combined with an ultra-thin coating on these work gloves provide a bare hand feel for workers who rely on fingertip sensitivity for precision tasks.
- Extended glove life
The FORTIX™ nitrile patent-pending foam coating on these industrial working gloves lasts longer than comparable styles under abrasive conditions reducing the total cost of ownership.
- Ultimate comfort
Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selected zones of the liner improving support, breathability and range of movement.
These thin work gloves are 15% lighter to provide enhanced tactility and comfort.
Strengths
- Soft, snug 18 gauge nylon and spandex liner
The liner provides a sheer, “second skin” feel that is more comfortable to wear and increases worker acceptance and compliance - Ultrathin FORTIX™ nitrile patent pending foam coating
The 0.7 mm coating provides an enhanced dry grip and lasts 2x longer than comparable coatings for an extended glove life. High abrasion scores make the ultralight weight 11-818 ideal for diverse general handling and assembly tasks - ZONZ™ Comfort Fit Technology
Optimized knitting at the base of the pinky finger, across the finger tips and through the palm matches natural hand contours - Breathable nitrile patent pending foam
The patent pending foam nitrile coating is 20% more breathable than earlier formulations-for cooler, drier hands - Clean & skin friendly
Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove - Also available in vend pack
Applications
Adjusting parts, systems|Mounting and dismantling|Final assembly|Loading and unloading trucks and vehicles|Handling incoming goods|Handling outgoing goods: cans, vessels, bulkpack and cartons|Loading trucks & vehicles|Product shipping, transport and delivery|Opening furnaces draining pumps valves or lines and crackers BTX process|Lock smith
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Size | 10 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | elastane |
| ESD | no |
| Usage environment | dry |
| Packaging | 12 pairs per bag / 12 bags per carton |
| Material | elastane / foam nitrile / nylon |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- In stock: Next day delivery