UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 11/2XL
UVEX 6004909 GLOVES PHYNOMIC ALLROUND BLK/GRY
See technical informationSee documentsReferences
Uvex:60049-11
Rubix:222A3282
EAN:4048612044506


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 3 |
Documents
Product details : UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 11/2XL
Uvex phynomic all round is a lightweight safety glove suitable for a wide range of applications. The aqua-polymer foam coating is extremely flexible and offers excellent grip in dry conditions. Black in color, it is also highly resistant to dirt.
EN388_3131 standard
EN388_3131 standard
Strengths
Excellent dexterity. Excellent grip in dry conditions. Very high level of breathability.
Applications
Precision assembly. Precision work. Maintenance. Transport / Logistics.
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 3 |
| Main material | polyamide |
| ESD | no |
| Food contact | no |
| Usage environment | oily or greasy |
| Material | elastane;polyamide |
Show UNSPSC/ECL@SS
£ 4.37 excl. VAT
/ Each
£ 5.24 incl. VAT
- Usually arrives within 14 working days