ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 9

HyFlex 11421

See technical informationSee documents

References

Ansell:11-421-9
Rubix:2527000
Manufacturer :11421090
EAN:0076490053871
brand logo
brand logo

Technical specifications

Size9
Coating of the glovespolyurethane
Abrasion resistance level3
See all Specifications

Documents

Product details : ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 9


  • The HyFlex® 11-421 offers an indicator button (green) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red).
Whatever industry, the HyFlex indicator system helps the wearer to select the right protection for the job.

Strengths

  • Water-based process is environmentally friendly, and has an innovative coating
  • Silicone-free and DMF-free
  • Excellent abrasion resistance
  • Fine and stretchable stitches for excellent comfort

Applications

Picking, fastening components|Final assembly
brand logo

Technical specifications


Attributes
Size9
Coating of the glovespolyurethane
Abrasion resistance level3
Main materialnylon
Materialnylon
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
  • In stock: Next day delivery

Size