HONEYWELL RGT350T10 TRICOTON ULTRALIGHT GLOVES SIZE 10
Cotton knit glove RGT 350
See technical informationReferences
Honeywell:RGT350T10
Rubix:201A6857
EAN:3603835305486


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
Product details : HONEYWELL RGT350T10 TRICOTON ULTRALIGHT GLOVES SIZE 10
Knitted glove 100% cotton. Elastic wrist 6 cm. Very fine cotton, gauge 13 (or 15). Standard EN420.
Strengths
The quality of the knitting technique provides a close fitting glove with very good dexterity. Maximum comfort and increased robustness. PH neutral and without treatment, this cotton is perfectly tolerated by the skin. It limits and absorbs perspiration, does not charge static electricity and lint very little. The tight mesh makes the glove perfectly sheathing, reduces the penetration of dirt, provides good tactility and protects against micro-cuts. Its clear colour enhances the notions of hygiene and cleanliness.
Applications
Recommendation: Fine handling and protection of the object (imprints, sweating, etc.). Examples of applications: Precision mechanics, assembly, assembly, packaging and finishing operations, watchmaking, jewelery, photography, eyewear.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
| Main material | cotton |
| ESD | no |
| Usage environment | dry |
| Material | cotton |
Show UNSPSC/ECL@SS
£ 1.57 excl. VAT
/ Each
£ 1.88 incl. VAT
- Usually arrives within 14 working days