ANSELL 27-805 ACTIVARMR 4121B FULLY COATED GLOVES 10 BLUE SIZE 11
ActivArmr Hycron 27805
See technical informationReferences
Ansell:27-805-11
Rubix:394A3295
Manufacturer :27805110
EAN:0076490484071



Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : ANSELL 27-805 ACTIVARMR 4121B FULLY COATED GLOVES 10 BLUE SIZE 11
- The unique coating formulation of ActivArmr Hycron 27-805 offers better resistance to sharp and abrasive environment for an extended wear life
- The nitrile coating offers a good barrier against oil and grease
- Built with cotton and jersey fabric for an optimal comfort
Nitrile dipped coating on a jersey liner.
Strengths
- A big tough glove for a rough, tough life: three times more durable than heavy-duty leather
- Unique Ansell nitrile formulation. Offers superior resistance to sharp and abrasive materials
- Stronger and more flexible than PVC. Also provides excellent barrier to grease and oil, and does not degrade like leather or cotton
- Made without silicone
- Guaranteed clean for metals and motor manufacture
Applications
Handling metal sheets & panels|Metalworking & assembly operations|Press injection molding|Seizing and finishing structural parts|Fixing, clipping parts and wire harnesses; connecting devices|Assembly & inspection of components|Opening furnaces draining pumps valves or lines and crackers BTX process
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | cotton |
| ESD | no |
| Usage environment | oily or greasy |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Usually arrives within 14 working days