GISS 880349 QS-CUT PU CUT B 4X42B SIZE 6


Qs-cut pu b gloves

References
giss:880349
rubix:209A5422
ean:3660338337673
brand logo
brand logo
brand logo
Technical specifications
Size6
CoatingPolyurethane
Abrasion resistance level4
See all Specifications

Product details : GISS 880349 QS-CUT PU CUT B 4X42B SIZE 6


Standard : EN388
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs

Strengths

• Great dexterity, excellent adhesion on dry surfaces.
brand logo

Technical specifications


Attributes
Size6
CoatingPolyurethane
Abrasion resistance level4
Main materialHDPE
ESDNo
Food contactNo
Usage environmentDry
PackagingBag of 12 pairs
MaterialPHD Wires
Show UNSPSC/ECL@SS
£ 5.41 excl. VAT
/ Each
£ 6.49 incl. VAT
  • In stock: Next day delivery