GISS 6031 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 11
Eurolite 6030
See technical informationSee documentsReferences
GISS:6031
Rubix:270A1854




Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : GISS 6031 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 11
EN 388 standard.
Black seamless support from polyester, 13 gauge.
Black polyurethane palm coating .
Knitted wrist .
Dry Environment.
Sales packaging: Multipe>1.
SECTORS
Heavy and process industries, light industries, maintenance,services and distribution.
Black seamless support from polyester, 13 gauge.
Black polyurethane palm coating .
Knitted wrist .
Dry Environment.
Sales packaging: Multipe>1.
SECTORS
Heavy and process industries, light industries, maintenance,services and distribution.
Strengths
Comfort, Dexterity(Second skin sensation), Breathability,Good value for money
Applications
Meticulous assembly work, sorting of small parts, small screws and bolts, assembly of electronic components, handling of micro- processors, manufacture of medicines & cosmetics, interior design work, installation of drywall.
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyester |
| ESD | no |
| Food contact | no |
| Usage environment | dry |
| Packaging | 100 carton |
| Material | polyurethane (coating);polyester |
Show UNSPSC/ECL@SS
£ 0.49 excl. VAT
/ Each
£ 0.59 incl. VAT
- Usually arrives within 14 working days