ANSELL HYFLEX 11-518 CUT PU ULTRA LIGHT DUTY GLOVES 3X31B 6 XS VENDPK
Hyflex
See technical informationReferences
Ansell:11-518VP-6
Rubix:2588564
Manufacturer :11518VP060
EAN:10076490462090

Product details : ANSELL HYFLEX 11-518 CUT PU ULTRA LIGHT DUTY GLOVES 3X31B 6 XS VENDPK
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Cutting resistance level | x |
| Main material | nylon |
| Food contact | no |
| Abrasion resistance level | 3 |
| Coating of the gloves | polyurethane |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 10.27 excl. VAT
/ Each
£ 12.32 incl. VAT
- Usually arrives within 14 working days