TRAFFIGLOV TG3140 MICRODEX NITRILE GLOVES AMBER 4X43B 11/2XL
TRAFFISAFE TG3140 MICRODEX NITRILE GLOVES ORANGE
See technical informationSee documentsReferences
TraffiGlove:TG3140/11
Rubix:239A5551
EAN:5055681014308

Documents
Product details : TRAFFIGLOV TG3140 MICRODEX NITRILE GLOVES AMBER 4X43B 11/2XL
A close fitting and flexible cut B glove with a high tech MicroDex Nitrile foam coating, that provides excellent grip in wet, dry and oily conditions. Reinforced thumb crotch provides additional durability and glove life.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | x |
| Main material | nylon |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | orange |
| Material | nylon/hppe |
Show UNSPSC/ECL@SS
£ 6.81 excl. VAT
/ Each
£ 8.17 incl. VAT
- Usually arrives within 14 working days
