References
Uvex:6049209
Rubix:4506239
Manufacturer :6049209
EAN:4048612015209






Product details : UVEX 60492 C500 WET 4X42C LIME/ANTHRACITE GLOVES 9/L
The range of Uvex C500 gloves guarantees safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex ® technology, this range of gloves benefits from high resistance to abrasion and cutting. These gloves with incomparable comfort provide dexterity, flexibility and adhesion thanks to the innovative HPE coating. C500 wet and wet plus gloves are suitable for use in moist or oily environments.
EN388 Standard
EN388 Standard
Strengths
Very high cut resistance (Level 5). Product that guarantees excellent dexterity. HPE coating (High Performance elastomer) very resistant to abrasion. A high level of comfort, thanks to the Uvex climazone system. Öeko-Tex ® Label. Innovative coating for more comfort and adhesion. Patented Bamboo Twinflex ® technology by Uvex Glove without silicone.
Applications
Brewery/Beverage/Glass industry. Automobile industry. Construction. Maintenance. Metallurgical industry.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Usage environment | humid |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | elastomer |
| Material | dyneema fiber / bamboo / glass fiber / polyamide |
Show UNSPSC/ECL@SS
£ 14.58 excl. VAT
/ Each
£ 17.50 incl. VAT
- Usually arrives within 14 working days
