References
Ansell:32-815-8
Rubix:326657
Manufacturer :32815080
EAN:0076490498290



Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Product details : ANSELL 32-815 HYNIT 3111A GUNN CUT GLOVES BLUE SIZE 8
- The special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility
Nitrile impregnated sewn glove.
Strengths
- Excellent resistance to abrasion
- Excellent dexterity
- Liquid repellent against oil, grease and dirt
Applications
Assembly of white goods|Raw material handling|Packaging|Product shipping, transport and delivery|Steel bars, sheet metals, cans and other metal products|General handling|Semiconductor manufacturing|Maintenance
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Size | 8 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | cotton |
| Material | polyester/cotton |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Usually arrives within 14 working days