ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 10
Nitrotough N230Y Pro
See technical informationReferences
Ansell:N230Y 10
Rubix:209A6883
Manufacturer :C246100

Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 10
- 3/4 dipped glove made of an Interlock 100% cotton liner for a very good abrasion resistance
Ideal alternative to PVC and light leather gloves.
Strengths
- Very good abrasion resistance
- Excellent dexterity
- Optimum comfort and flexibility
- 3/4 dipped glove for outstanding oil repellence
- Elasticated knitwrist for snug fit
Applications
Assembly and finishing|Maintenance|Metal Fabrication
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | cotton |
Show UNSPSC/ECL@SS
£ 3.03 excl. VAT
/ Each
£ 3.64 incl. VAT
- In stock: Next day delivery