HELLYHAN 78401_990-43 OXFORD MID BOA S3 HT BLACK UK9 EU43
Oxford Black Composite Toe Capped
See technical informationReferences
Helly Hansen:78401_990-43
Rubix:254A5256
Manufacturer :78401_990-43
EAN:7040056956824





Product details : HELLYHAN 78401_990-43 OXFORD MID BOA S3 HT BLACK UK9 EU43
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Main material | nubuck |
| Water proof | yes |
| Type of soles | hellygrip nitrile rubber |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 162.53 excl. VAT
/ Each
£ 195.04 incl. VAT
- Usually arrives within 14 working days
