Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU45 UK11
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU45 UK11
I-ROBOX BLUE
References
base protection:
CA-B1208-0WB-45
rubix:
389A0950
ean:
8050262509683
Technical specifications
EU shoe size
45
Collar height
low
Colour
grey
See all Specifications
Product details
Technical specifications
Product details : BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU45 UK11
S3 ESD SRC
ROD: water-repellent microfiber and technical fabric
LINDER: SmellStop
TOE CAP: SlimCap
INSERT: Fresh'n Flex
FEET: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
Declaration of Conformity
T
Technical specifications
Attributes
EU shoe size
45
Collar height
low
Colour
grey
Main material
textile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.38
excl. VAT
/
Each
£
82.06
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER SN20056-43 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 43/9
V12 V1930 TURBO IGS GREY S1P HRO SRC TRAINER UK10 EU44
ROCKFALL PM4004 PROMAN AUSTIN SAFETY SHOE UK14 EU49
GISS 867062 VERACRUZ 3 SAFETY SHOES S1P SRC GREY SIZE 36/3
JALAS 6468 GREENLINE EKO LOW CUT SHOE S3 SRC EU39 UK6
UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU46 UK11 W11
U-POWER RK10114-35 GAYNOR S3S CI FO SR BLK BOOT SIZE 35/2
V12 V1231 RAWHIDE BROWN SBP DEALER BOOT UK9 EU43
JALAS 9552 DRYLOCK COMBAT HIGH CUT BOOT O6 HRO FO LG EU38 UK5
U-POWER GO10054-39 DROP GTX S3 HRO HI CI WR SRC BLK BOOT SIZE 39/6
JALAS 3325 DRYLOCK HIGH CUT BOOT S7 HRO CI EU39 UK6
BASE B1206 I-LAB SHOE S1P ESD SRC GREY/BLUE EU41 UK7
JALAS 9605 FLOW SANDAL S1 SRC P HRO EU39 UK6
U-POWER GO10094-43 DUDE GTX S3 WR CI SRC BLK BOOT SIZE 43/9
JALAS 5012 CLEAN MENU SANDAL WHITE O1 SR FO EU37 UK4