V12 V1930 TURBO IGS GREY S1P HRO SRC TRAINER UK10 EU44
V12 V1930 GREY METAL FREE IGS TRAINER
See technical informationSee documentsReferences
V12 Footwear:V1930-10
Rubix:207A6761
EAN:5055327313215



Documents
Product details : V12 V1930 TURBO IGS GREY S1P HRO SRC TRAINER UK10 EU44
-Intelligent Grip System (IGS) heat resistant sole
-Electrostatic Dissipative (ESD)
-Suitable for Vegans
-Lightweight composite safety toecap
-Flexible anti-penetration composite midsole
-EN ISO 20345:2011 S1P HI HRO ESD SRC
Technical specifications
Attributes
| EU shoe size | 10 |
|---|---|
| Collar height | low |
| Colour | grey |
| ESD | yes |
| Water proof | yes |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 73.29 excl. VAT
/ Each
£ 87.95 incl. VAT
- In stock: Next day delivery
