ICON 53659 TOILET TISSUE DISPENSER FOLDED SILVER MOSAIC
ICON Folded Toilet Paper Dispenser
See technical informationSee documentsReferences
Kimberly-Clark:53659
Rubix:259A6639

Documents
Product details : ICON 53659 TOILET TISSUE DISPENSER FOLDED SILVER MOSAIC
The Kimberly-Clark Professional ICON dispensing system is our newest industry-leading innovation, delivering confidence by design. Featuring first-of-a-kind versatility, the ICON dispenser effortlessly enhances the look of the washroom with an exclusive line of interchangeable faceplates to help reimagine the washroom. The ICON folded toilet paper dispenser provides a reliable balance of efficiency, performance and value. The ICON folded toilet paper dispenser adds style to hygiene with an option of six interchangeable faceplate design options. Refilling is easy for your maintenance staff with a choice of keyed or keyless lock. Designed to optimise your toilet paper consumption and reduce waste with fewer paper changes. The fully enclosed single sheet toilet paper dispenser system and its effective single sheet dispensing ensures you only touch the product you use, helping to reduce cross contamination. These gorgeous dispensers feature our interchangeable faceplate technology and complement the other ICON rolled hand towel and skin care dispensers in the collection. The toilet paper that fits this ICON dispenser are Scott and Kleenex folded toilet paper SKUS: 8042, 8408. 1 x Folded Toilet Paper Dispenser and 1 x Silver Mosaic Design Faceplate
Strengths
Kimberly-Clark Professional ICON dispenser system offers six designer finishes that elevate your washroom aesthetics to the same high standard as the rest of your facility
Easy servicing with a choice of keyed or push button lock
Single sheet dispensing ensures you only touch the product you use, helping to reduce cross contamination
Quickly and easily swap faceplates with minimum effort
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 80.57 excl. VAT
/ Each
£ 96.68 incl. VAT
- Usually arrives within 14 working days
