TORK 473177 WHITE REFLEX MINI CENTREFEED DISPENSER M3
Tork Reflex™ Mini Centrefeed Dispenser White M3
See technical informationReferences
Tork:473177
Rubix:80866479
EAN:7322541020730
Product details : TORK 473177 WHITE REFLEX MINI CENTREFEED DISPENSER M3
Tork Reflex™ Mini Centrefeed Dispenser M3:
Busy work areas need durable products – our Tork Reflex™ Centrefeed Dispenser is robust enough for heavy daily use and provides a solution for both hand and surface wiping. Its compact design features a rotating nozzle that suits professional spaces of all sizes. Waste is reduced, thanks to single-sheet dispensing which controls consumption by up to 37% compared with the Tork® Centrefeed system. Our run out indicator further improves efficiency, so you can plan refills in advance. Carbon neutral - produced with certified renewable electricity and compensated with climate projects. Advantages at a glance:
+ Easy cleaning for improved overall hygiene
+ Reduce cross-contamination as users touch only what they use
+ Durable, compact design to save space
+ Economical single-sheet dispensing system
+ Tork run out indicator for efficient refills Compatible with Tork M3 refills.
Technical specifications
Attributes
| Main material | stainless steel |
|---|
Show UNSPSC/ECL@SS
£ 46.98 excl. VAT
/ Each
£ 56.38 incl. VAT
- Usually arrives within 14 working days

