TORK 472259 OPTISERVE1-ROLL CORELESS TOILET PAPER DISPENSER SS
Tork OptiServe® 1-Roll Coreless Toilet Paper Dispenser Stainless Steel T7
See technical informationReferences
Tork:472259
Rubix:395A7596
Product details : TORK 472259 OPTISERVE1-ROLL CORELESS TOILET PAPER DISPENSER SS
Tork OptiServe® 1-Roll Coreless Toilet Paper Dispenser Stainless Steel T7:
Tork OptiServe® Coreless is a high-capacity coreless toilet paper system for facilities where efficiency, sustainability and providing a great experience are key. High capacity, reduced storage space, and a certified easy to use design make it a better alternative to conventional toilet paper and jumbo rolls. This 1-roll toilet paper dispenser is part of a wide range to meet different washroom needs, so the same compact toilet roll refills can be used across the facility. Compared to conventional toilet paper, Tork OptiServe® coreless rolls hold 3x more paper, with no core and no wrap for less waste. Advantages at a glance:
+ High capacity, refill less often and save time
+ Serve up to 72 guests
+ Half the storage space needed
+ Certified Easy to Use for washroom users and cleaners
+ Durable, chemical-resistant stainless-steel dispenser
+ Compact design, fits into very small stalls Compatible with Tork T7 refills.
Technical specifications
Attributes
| Main material | stainless steel |
|---|
Show UNSPSC/ECL@SS
£ 123.90 excl. VAT
/ Each
£ 148.68 incl. VAT
- Usually arrives within 14 working days

