KIMBERLY-CLARK 6155 MOBILE STAND WIPER DISPENSER LARGE ROLL BLUE
Kimberly-Clark Professional™ Mobile Stand Large Roll Wiper Dispenser 6155 - Blue
See technical informationReferences
Kimberly-Clark:6155
Rubix:347219
Manufacturer :6155
EAN:5027375002342

Product details : KIMBERLY-CLARK 6155 MOBILE STAND WIPER DISPENSER LARGE ROLL BLUE
The essential large wiper dispenser for any business. Ideal for use in busy food areas, where the strictest hygiene standards are required and is flexible enough to be used as either a wall mounted dispenser or a mobile, Free-standing unit if more convenient. The unit has a bin bag attached for easy waste disposal, and includes a stop pedal for safety. This dispenser is compatible with most large wiper rolls
Technical specifications
Attributes
| Main material | steel |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 93.28 excl. VAT
/ Each
£ 111.94 incl. VAT
- In stock: Next day delivery
