TORK 552000 WHITE XPRESS MULTIFOLD HAND TOWEL DISPENSER H2
Tork Xpress® Multifold Hand Towel Dispenser White H2
See technical informationReferences
Tork:552000
Rubix:2005848
Manufacturer :552000
EAN:7322540349122

Product details : TORK 552000 WHITE XPRESS MULTIFOLD HAND TOWEL DISPENSER H2
Tork Xpress® Multifold Hand Towel Dispenser White H2:
Impress guests in low to medium-traffic washrooms with the premium look of the Tork Xpress® Multifold Hand Towel Dispenser. Plus, reduce waste and boost your environmental credentials with one-at-a-time dispensing, which cuts consumption of paper towels and improves hygiene. Your staff will also appreciate making fewer refill runs – this towel dispenser has a high capacity that can fit up to 2.5 bundles, meaning more people are served in one go. Advantages at a glance:
+ One-at-a-time dispensing to cut consumption and boost hygiene
+ Easy to refill
+ High capacity that fits up to 2.5 bundles
+ Easy mounting via pre-drilled mounting points
+ Ideal for low to medium-traffic washrooms Compatible with Tork H2 refills.
Strengths
Impress guests with this modern and functional paper towel dispenser in our sleek Elevation design.
Reduce waste and boost hygiene, thanks to this hand towel dispenser's one-at-a-time dispensing.
Encourage economical consumption and help to improve company sustainability with this hand towel dispenser.
Suit the needs of low to medium-traffic washrooms with this compact towel dispenser.
Reduce waste and boost hygiene, thanks to this hand towel dispenser's one-at-a-time dispensing.
Encourage economical consumption and help to improve company sustainability with this hand towel dispenser.
Suit the needs of low to medium-traffic washrooms with this compact towel dispenser.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 74.36 excl. VAT
/ Each
£ 89.23 incl. VAT
- Usually arrives within 14 working days






