TORK 551000 WHITE MATICHAND TOWEL ROLL DISPENSER H1
Tork Matic® Hand Towel Roll Dispenser White H1
See technical informationReferences
Tork:551000
Rubix:2005847
EAN:7322540348941

Product details : TORK 551000 WHITE MATICHAND TOWEL ROLL DISPENSER H1
Tork Matic® Hand Towel Roll Dispenser White H1:
Provide a good experience in high-traffic washrooms with this hand towel roll dispenser, winner of the iF Product Design Award and Red Dot Award 2009. Reduce waste by controlling the consumption of hand towels and improve hygiene, thanks to one-at-a-time dispensing, as users only touch and take the paper towels they need. This dispenser, with its sleek Elevation design, has a large capacity to facilitate spaces with a high visitor frequency. It's also easy to clean and has a dual lock system for simpler maintenance. Advantages at a glance:
+ For high-traffic washrooms
+ Economical, thanks to single-sheet dispensing and stub roll feature
+ Lockable top opening for improved security
+ Low maintenance, due to refill indicator and viewing window
+ Tork Vision Cleaning enabled
+ Simple installation
+ ADA compliant
+ Winner of the iF Product Design Award and Red Dot Award 2009 Compatible with Tork H1 refills.
Strengths
Avoid excess waste in washrooms – this hand towel roll dispenser has single-sheet dispensing and a modern Elevation design.
Improved hygiene, as one-at-a-time dispensing means guests only touch the paper hand towels they need.
Maintain your space efficiently, thanks to the refill indicator and Tork Vision Cleaning software and sensors.
Avoid running out of towels – this hand towel dispenser has a large capacity to ensure paper is always available.
Improved hygiene, as one-at-a-time dispensing means guests only touch the paper hand towels they need.
Maintain your space efficiently, thanks to the refill indicator and Tork Vision Cleaning software and sensors.
Avoid running out of towels – this hand towel dispenser has a large capacity to ensure paper is always available.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 159.36 excl. VAT
/ Each
£ 191.23 incl. VAT
- Usually arrives within 14 working days
