Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
MORAVIA PROTECTION GUARD YELLOW HD 350/375 195.18.233
MORAVIA PROTECTION GUARD YELLOW HD 350/375 195.18.233
Protection Guard - Outdoor Use
References
moravia:
195.18.233
rubix:
2524311
ean:
5055520702083
Technical specifications
Type
Protection Guard
See all Specifications
Product details
Technical specifications
Product details : MORAVIA PROTECTION GUARD YELLOW HD 350/375 195.18.233
BLACK BULL Protection Guard - Outdoor Use - 350 x 375mm
Technical specifications
Attributes
Type
Protection Guard
Diameter
76
mm
Material
Top grade steel
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
262.79
excl. VAT
/
Each
£
315.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA CORNER GUARD Y&B HD 600/600/600 195.17.083
MORAVIA MAGNETIC PROFILE RIGHT ANGLE 60/60 422.25.253
GISS 880530 RUBBER CORNER PROTECTOR BLACK/YELLOW 80CM
MORAVIA CENTRE POST PC 500/100/100 194.18.550
MORAVIA PROTECTION GUARD Y&B HD 1200/750 195.17.296
MORAVIA MAGNETIC PROFILE RIGHT ANGLE 30/30 422.24.979
MORAVIA 90DEG ANGLE POST PC 500/100/100 194.13.760
MORAVIA PUSH-ON PROFILE TRAPEZE 40/80/8 422.15.601
MORAVIA SELF ADHESIVE PIPE PROFILE 50-70MM 422.17.049
MORAVIA MAGNETIC PIPE PROFILE 30-50MM 422.21.293
MORAVIA SELF ADHESIVE PIPE PROFILE 30-50MM 422.16.740
MORAVIA PROTECTION GUARD Y&B HD 1200/1000 195.18.822
MORAVIA CORNER GUARD Y&B PC 350/600/600 195.13.241
MORAVIA MAGNETIC PROFILE TRAPEZE 40/40 422.23.243
MORAVIA MAGNETIC PIPE PROFILE 50-70MM 422.22.247