Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
MORAVIA PROTECTION GUARD Y&B 400/600/1000 196.17.619
MORAVIA PROTECTION GUARD Y&B 400/600/1000 196.17.619
Protection Guard with Under-run Protection - Indoor Use
References
moravia:
196.17.619
rubix:
2524333
ean:
5055520702526
Technical specifications
Type
Protection Guard
See all Specifications
Product details
Technical specifications
Product details : MORAVIA PROTECTION GUARD Y&B 400/600/1000 196.17.619
BLACK BULL Protection Guard with Under-run Protection - Indoor Use - Yellow/Black
Protection Guard with Under-run Protection - 600 x 1,000mm
Technical specifications
Attributes
Type
Protection Guard
Diameter
76
mm
Material
Top grade steel
Colour
Yellow
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
482.95
excl. VAT
/
Each
£
579.54
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA PROTECTION GUARD YELLOW HD 350/375 195.18.233
MORAVIA PUSH-ON PROFILE TRAPEZE 40/80/8 422.15.601
MORAVIA CROSS BAR PC 1000 194.18.997
MORAVIA MAGNETIC PROFILE SEMI CIRC 40/40 422.20.276
MORAVIA MAGNETIC PIPE PROFILE 30-50MM 422.21.293
MORAVIA COLLISION BAR PC 86/1200 199.14.143
MORAVIA MAGNETIC PROFILE RIGHT ANGLE 60/60 422.25.253
MORAVIA PROTECTION GUARD Y&B HD 1200/750 195.17.296
MORAVIA CORNER GUARD Y&B PC 1200/600/600 195.17.512
MORAVIA CORNER GUARD Y&B HD 600/600/600 195.17.083
MORAVIA SELF ADHESIVE PIPE PROFILE 30-50MM 422.16.740
MORAVIA CORNER GUARD Y&B PC 350/600/600 195.13.241
MORAVIA PROTECTION GUARD Y&B HD 1200/1000 195.18.822
GISS 880530 RUBBER CORNER PROTECTOR BLACK/YELLOW 80CM
MORAVIA PROTECTION GUARD Y&B PC 1200/1000 195.17.903