INGERSOLL RAND 2146Q1MAX 3/4IN IMPACT AIR WRENCH
Impact wrench 3/4" series 2146MAX
See technical informationSee documentsReferences
Ingersoll Rand:2146Q1MAX
Rubix:237A3145
Documents
Product details : INGERSOLL RAND 2146Q1MAX 3/4IN IMPACT AIR WRENCH
Introducing the most powerful ¾" pneumatic impact wrench in its class. Available in ¾" (2146Q1MAX) or 1" (2146Q2MAX) pistol-grip configurations, these tools have been designed with an innovative pressure gauge that ensures optimized air flow and pressure. These silent impact wrenches help you maximize productivity in a variety of jobs and tackle any task you need to perform.
Strengths
Drive size (square) 3/4 in
Socket retainer type friction ring and through hole
Torque settings (forward / reverse) 4 / 1
PERFORMANCE
Maximum torque in forward 1300 ft-lb / 1770 Nm
Maximum torque in reverse 1450 ft-lb / 1970 Nm
Nut busting torque 2000 ft-lb / 2700 Nm
Free speed 5 500 rpm
Impacts per minute 1 075
AIR SYSTEM
Air Inlet (NPT) 3/8 in
Minimum hose size 1/2 in / 13 mm
Average air consumption 14 CFM / 6.6 L/s
Air consumption at load 36 CFM / 18.1 L/s
NOISE & VIBRATION
Impacting sound pressure / power (ISO15744) 94.3 / 105.3 dB(A)
Free speed sound pressure / power (ISO15744) 88.8 / 99.8 dB(A)
Vibration level / measurement uncertainty (ISO28927) 8.4 / 3.0 m/s²
WEIGHT & DIMENSIONS
Tool weight 7.8 lb / 3.5 kg
Tool dimensions (L x W x H) 8.5 x 3.5 x 8.2 in / 215 x 88 x 208 mm
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Maximum torque | 2700 N.m |
| Weight | 7.8 kg |
Show UNSPSC/ECL@SS
£ 687.79 excl. VAT
/ Each
£ 825.35 incl. VAT
- Usually arrives within 14 working days


