References
Facom:NM.1010LF2
Rubix:80109993
EAN:3148519190250





Technical specifications
| Square drive adapter | 1 '' |
|---|---|
| Maximum torque | 3500 N.m |
| Weight | 11.3 kg |
Product details : FACOM 1 LONG REACH IMPACT WRENCH NM.1010LF2
Impact wrench 1" with long pin
-"Twin hammer" mechanism type,
aluminium body
-Progressive trigger for better control
of speed.
-Inverter with 6 speeds settings integrated into the clamping and loosening positions.
- Exhaust deflector: prevents the projection of air onto the work surface.
- Secondary handle for a better weight distribution.
- Retains the socket by friction rod and pin for maximum safety.
- Unscrewing torque 3500 Nm.
- Working torque 2441 Nm.
- Shots per minute 720.
-no-load speed 4400 rpm.
- Square conductor 1".
-Working pressure 6.2 bar.
- Average air consumption 243 l/min.
- Connection Tool 1/2".
-Diameter mini pipe. 19 mm - 3/4".
-Vibration 16.70 m/s ²/a.
-Vibration 2.15 m/s ²/K.
-Sound pressure 103 dB(A).
-Sound level 114 dB (A).
-"Twin hammer" mechanism type,
aluminium body
-Progressive trigger for better control
of speed.
-Inverter with 6 speeds settings integrated into the clamping and loosening positions.
- Exhaust deflector: prevents the projection of air onto the work surface.
- Secondary handle for a better weight distribution.
- Retains the socket by friction rod and pin for maximum safety.
- Unscrewing torque 3500 Nm.
- Working torque 2441 Nm.
- Shots per minute 720.
-no-load speed 4400 rpm.
- Square conductor 1".
-Working pressure 6.2 bar.
- Average air consumption 243 l/min.
- Connection Tool 1/2".
-Diameter mini pipe. 19 mm - 3/4".
-Vibration 16.70 m/s ²/a.
-Vibration 2.15 m/s ²/K.
-Sound pressure 103 dB(A).
-Sound level 114 dB (A).
Technical specifications
Attributes
| Logistic Weight | 12550 g |
|---|---|
| Packaged dimensions (D x W x H) | 605x215x150 mm |
| Package weight | 12550 g |
| Square drive adapter | 1 '' |
| Maximum torque | 3500 N.m |
| Weight | 11.3 kg |
| No-load speed | 4000 rpm |
| Air consumption | 243 l/min |
| Total length | 525 mm |
Show UNSPSC/ECL@SS
£ 1,529.51 excl. VAT
/ Each
£ 1,835.41 incl. VAT
- Delivery usually within ( 14 ) days