Impact Wrench
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 1600 N.m |
Weight | 2 kg |
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 1600 N.m |
Weight | 2 kg |
No-load speed | 7000 rpm |
Air consumption | 172 l/min |
Total length | 162 mm |
Sound level | 93 dB |
Model | NS |
Usually arrives within 14 working days