ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1756NM SM-43-4134P
Composite 1/2" impact wrench
See technical informationSee documentsReferences
Roebuck:8496697
Rubix:8496697
EAN:3660338469312


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 1112 N.m |
| Weight | 1.91 kg |
Documents
Product details : ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1756NM SM-43-4134P
Twin hammer mechanism.Composite structure allowing for a great robustness of the tool while ensuring asuitable weight to the user.Incremental power via the trigger.Technical characteristics: Length (mm) 188No-load speed 8000 rpm.Maximum torque (N·m) 1112Average torque (N·m) 68 - 786Weight (kg) 1.91Average air consumption (L/min) 113
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 1112 N.m |
| Weight | 1.91 kg |
| Air consumption | 113 l/min |
Show UNSPSC/ECL@SS
£ 200.42 excl. VAT
/ Each
£ 240.50 incl. VAT
- In stock: Next day delivery