Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
MECALINE 1210T 1 1/4 1210-1-1/4 TAPER BUSH
MECALINE 1210T 1 1/4 1210-1-1/4 TAPER BUSH
Imperial Taper Bush 1210
References
mecaline:
MA1210.1.1/4
rubix:
45036138
ean:
3660338487705
Technical specifications
Taper bush
1210
See all Specifications
Product details
Technical specifications
Product details : MECALINE 1210T 1 1/4 1210-1-1/4 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
Taper bush
1210
Keyway width
7,937
mm
Torque setting
20
N.m
Bushing length
25.4
mm
Material
Cast iron GG25
Drill hole diameter (inches)
1 1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.53
excl. VAT
/
Each
£
3.04
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 2517T 2 1/2 2517-2-1/2 TAPER BUSH
MECALINE 1210T 3/4 1210-3/4 TAPER BUSH
MECALINE MA201218 856952 TL BUSH 2012 BORE 18
MECALINE MA353540 857039 TL BUSH 3535 BORE 40
MECALINE 3020T 70MM 3020-70 TAPER BUSH
MECALINE 2517T 42MM 2517-42 TAPER BUSH
MECALINE 1008-12 Taper Bush
MECALINE 3020T 2 1/2 3020-2-1/2 TAPER BUSH
MECALINE MA404050 857057 TL BUSH 4040 BORE 50
MECALINE 875634 2517T 19MM 2517-19 TAPER BUSH
MECALINE 3535T 75MM 3535-75 TAPER BUSH
MECALINE 3535T 85MM 3535-85 TAPER BUSH
MECALINE 3030-75 TAPER LOCK BUSH TO SUIT 75MM SHAFT
MECALINE 1210T 16MM 1210-16 TAPER BUSH
MECALINE 2012T 32MM 2012-32 TAPER BUSH