References
SMC:AS2311F-01-06SD
Rubix:122A1618

Technical specifications
| Type of coupling | r 1/8 (thread) / one-touch hose connection ø6 mm (outlet) |
|---|---|
| Type | smc as2311f-01-06sd speed controller |
Documents
Product details : SMC AS2311F-01-06SD SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Style: 3 (Universal)
Control Method: 1 (Meter-in)
Port Size: 01 (1/8)
Applicable Tube O.D.: 6mm
Sealant: S (Sealant)
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Style: 3 (Universal)
Control Method: 1 (Meter-in)
Port Size: 01 (1/8)
Applicable Tube O.D.: 6mm
Sealant: S (Sealant)
Strengths
Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Type of coupling | r 1/8 (thread) / one-touch hose connection ø6 mm (outlet) |
|---|---|
| Type | smc as2311f-01-06sd speed controller |
| Material | pbt; brass (nickel-plated, electroless nickel plated); hnbr-/nbr seals (u-seal/seal/o-rings); seal nbr/steel |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Delivery usually within ( 8 ) days