References
INA:W16/H6-CF53
Rubix:260A2578
Manufacturer :0011400780600


Technical specifications
| Outer diameter | 16 mm |
|---|---|
| Length | 6000 mm |
| Material | tempering steel |
Product details : INA W16H6CF53 W16X1000- 001/900/001/AAAA/H6 SHAFT
Solid shaft W, solid shaft, without tapped holes
Solid shaft W, solid shaft, without threaded holes
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Outer diameter | 16 mm |
| Length | 6000 mm |
| Material | tempering steel |
| Tolerance | normal tolerance |
Show UNSPSC/ECL@SS
£ 29.85 excl. VAT
/ Each
£ 35.82 incl. VAT
- Delivery usually within ( 7 ) days