INA W20X6000-CR-0001-EWL-H7 SOLID SHAFT

Solid Shaft

See technical informationSee documents
References
INA:W20X6000-CR-0001-EWL-H7
Rubix:389A7163
EAN:4054364184940
brand logo
Technical specifications
Outer diameter20 mm
Length6000 mm
Materialtempered steel
See all Specifications
Documents

Product details : INA W20X6000-CR-0001-EWL-H7 SOLID SHAFT


Schaeffler Technologies WF 1 123 Shaft guidance system Elements of shaft guidance systems (linear ball bearings, solid and hollow shafts) must be ordered separately. The ordering designation of an element comprises the designation and additional specific data – where necessary, see ordering designation for shaft with axial threaded hole, linear ball bearing

Technical specifications


Attributes
Outer diameter20 mm
Length6000 mm
Materialtempered steel
Toleranceh7
Show UNSPSC/ECL@SS
£ 165.91 excl. VAT
/ Each
£ 199.09 incl. VAT
  • Delivery usually within ( 7 ) days